https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117465-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzZ8aW1hZ2UvanBlZ3xhR0V3TDJoaVppOHhNREEzTmpVMU5qTXlPRGs1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjME5qVmZNekF3V0RNd01DNXFjR2N8ZmM4MmY1ODhlZWNjMmU4NWEyNmIxMWQzNzU3NzhjNjlhZWQyMjVhZWJjN2VlNTMzZTJkOTg0NTc2ZWRiNjFiYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117465-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzZ8aW1hZ2UvanBlZ3xhR0V3TDJoaVppOHhNREEzTmpVMU5qTXlPRGs1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjME5qVmZNekF3V0RNd01DNXFjR2N8ZmM4MmY1ODhlZWNjMmU4NWEyNmIxMWQzNzU3NzhjNjlhZWQyMjVhZWJjN2VlNTMzZTJkOTg0NTc2ZWRiNjFiYQ
PEER BEARING
PEER BEARING
HC211-35-XX-AP
PEER BEARING PEER BEARING
Description
HC211-35-XX-AP PILLOW BLOCK BEARING ; POR NON RETURNABLE
Insert Bearing; 35MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 55.4MM Length Thru Bore; Ball Bearing; Eccentric Collar Locking; Spherical Outer Race
Part #
HC211-35-XX-AP
BDI #
25117539
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/HC211-35-XX-AP/p/25117539
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
1.64
EAN
1200106947967
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Product Specification
35MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 55.4MM Length Thru Bore; Ball Bearing; Eccentric Collar Locking; Spherical Outer Race
Long Description
Insert Bearing; 35MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 55.4MM Length Thru Bore; Ball Bearing; Eccentric Collar Locking; Spherical Outer Race