PT INTERNATIONAL
PT INTERNATIONAL
SB204-20MM
PT INTERNATIONAL PT INTERNATIONAL
Description
SB204-20MM INSERT BALL BEARING ; 20MM SHAFT DIA W/SETSCREW LOCKING
Insert Bearing; 20MM Bore; 25MM Length Thru Bore; Narrow Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101021041
BDI #
18129912

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SB204-20MM/p/18129912
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.091
EAN
0800675118877
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.22046
Long Description
Insert Bearing; 20MM Bore; 25MM Length Thru Bore; Narrow Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.551 Inch | 14 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh