AMI BEARINGS
AMI BEARINGS
UGW201-8
AMI BEARINGS AMI BEARINGS
Description
UGW201-8 INSERT BEARING ; ECCENTRIC COLLAR LOCKING 0.5IN BORE
Insert Bearing; 1/2" Bore; 1-15/32" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UGW201-8
BDI #
122359

Details
18.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UGW201-8/p/122359
Your Price
$ 18.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.164
EAN
0808250101030
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.35
Long Description
Insert Bearing; 1/2" Bore; 1-15/32" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.591 Inch | 15 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Length Thru Bore
1.469 Inch | 37.3 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh