

COOPER BEARING
COOPER BEARING
01EBCP203EXAT
COOPER BEARING COOPER BEARING
Description
COP.01EBCP203EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 2-3/16"
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3.15" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 8-7/8" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.01EBCP203EXAT
BDI #
17116173

Details
1450.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP203EXAT/p/17116173
Your Price
$ 1,450.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.99
EAN
7316577501233
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
01E B 203
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
21.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3.15" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 8-7/8" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
3.15 Inch | 80 Millimeter
Nominal Bolt Center to Center
9.2 Inch | 233.7 Millimeter
Bolt Spacing Minimum
8.875 Inch | 225.425Millimeter
Length Thru Bore
4.125 Inch | 104.78 Millimeter
Bolt Spacing Maximum
9.5 Inch | 241.3Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh