https://www.bdiexpress.com/medias/INDROYPBXXXX-TYPE-E-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxNXxpbWFnZS9qcGVnfGFHUTVMMmd4Tmk4eE1EYzJPVFkzT0RnMk1ETXhPQzlKVGtSU1QxbFFRbGhZV0ZoZlZGbFFSVjlGWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8NWNjMTIwZjhlN2Y4YTViM2IyY2MyNDIzYmVlYWFhY2UxMGJjYWNlMzAxZWUyZTA1NzkxYmZhYWRhYTZlOTRjNA
https://www.bdiexpress.com/medias/INDROYPBXXXX-TYPE-E-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxNXxpbWFnZS9qcGVnfGFHUTVMMmd4Tmk4eE1EYzJPVFkzT0RnMk1ETXhPQzlKVGtSU1QxbFFRbGhZV0ZoZlZGbFFSVjlGWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8NWNjMTIwZjhlN2Y4YTViM2IyY2MyNDIzYmVlYWFhY2UxMGJjYWNlMzAxZWUyZTA1NzkxYmZhYWRhYTZlOTRjNA
ROYERSFORD FOUND&MAC
ROYERSFORD FOUND&MAC
20-04-0303
ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC
Description
20-04-0303 PILLOW BLOCK BEARING ; 3-3/16" TYPE E 4-BOLT BASE NON RET
Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 10-13/16" Minimum Bolt Spacing; 11-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
20-04-0303
BDI #
22492450
Details
1028.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/20-04-0303/p/22492450
Your Price
$ 1,028.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.955
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.royersford.com
Weight / LBS
44
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 10-13/16" Minimum Bolt Spacing; 11-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
11.188 Inch | 284.175Millimeter
Bolt Spacing Minimum
10.813 Inch | 274.65Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Nominal Bolt Center to Center
10.9 Inch | 276.9 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

