Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B 60M-TF https://www.bdiexpress.com/medias/INDSKFPBXXXX-P2B-TF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyM3xpbWFnZS9qcGVnfGFHUmlMMmc1TlM4eE1EYzNNRGczT1RVeE1qWXdOaTlKVGtSVFMwWlFRbGhZV0ZoZlVESkNYMVJHWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZmQ1OWUzM2Q5YzkwMTBmODljYzJhYjQ1MGYwMTVkOGUyZmQ2NzQ4NzQ4YmNjNWQ0ZWViNTVmMGYzYjU1NGNhMg
22785393 Pillow Block Bearings 

SKF SKF

P2B 60M-TF

Description

P2B 60M-TF PILLOW BLOCK BALL BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; 174.625MM Minimum Bolt Spacing; 193.675MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

P2B 60M-TF

BDI #
22785393

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

239.68 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 239.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.56
EAN
7316579633338
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
YAR 212-2F
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
10
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; 174.625MM Minimum Bolt Spacing; 193.675MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bolt Spacing Maximum
7.625 Inch | 193.675Millimeter
Bore
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh