

DODGE
DODGE
P2B-GTAH-03
DODGE DODGE
Description
P2B-GTAH-03; 062993 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 3-1/4" Minimum Bolt Spacing; 4-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
062993
BDI #
245539

Details
56.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-GTAH-03/p/245539
Your Price
$ 56.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.4
EAN
0782476034573
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-GT-03
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Air Handling | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
062993
Weight / LBS
0.89
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 3-1/4" Minimum Bolt Spacing; 4-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.063 Inch | 27 Millimeter
Bore
0 Inch | 0 Millimeter
Bolt Spacing Minimum
3.25 Inch | 82.55Millimeter
Bolt Spacing Maximum
4.063 Inch | 103.2Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh