

DODGE
DODGE
P2B-IP-203R
DODGE DODGE
Description
P2B-IP-203R; 069412 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-9/16" Minimum Bolt Spacing; 6-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
069412
BDI #
246488

Details
448.24
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-IP-203R/p/246488
Your Price
$ 448.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.07
EAN
0782475307708
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-203R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-IP-203R
Manufacturer Internal Number
069412
Weight / LBS
11.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-9/16" Minimum Bolt Spacing; 6-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.031 Inch | 77 Millimeter
Bolt Spacing Minimum
6.563 Inch | 166.7Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Bolt Spacing Maximum
6.938 Inch | 176.225Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh