Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-K-111RE https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BK-2BLT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0Nzl8aW1hZ2UvanBlZ3xhRFkxTDJneFpTOHhNRFF5TWpRd09UY3lNemt6TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDUzE4eVFreFVYekpmTXpBd2VETXdNQzVxY0djfDNkNjNjNzRhM2QxMjJkZTFkMTMwMDZjYjg2ZTM2Njg2Mzc0Y2M1OTJlYTE4MTBiMTI1ZWQwOTVkMzgzZWRlMjE
240793 Pillow Block Bearings 

DODGE DODGE

P2B-K-111RE

Description

P2B-K-111RE; 023195 PILLOW BLK BRG ; NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-5/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

023195

BDI #
240793

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

562.25 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 562.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.46
EAN
0782475698202
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
S1U-K-111R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-K-111RE TYPE K
Manufacturer Internal Number
023195
Weight / LBS
14
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-5/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Base to Center Height
2.625 Inch | 66.675 Millimeter
Length Thru Bore
2.828 Inch | 71.831 Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Bolt Spacing Maximum
7.625 Inch | 193.675Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh