

DODGE
DODGE
P2B-SCM-45M
DODGE DODGE
Description
P2B-SCM-45M; 125929 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 152.4MM Minimum Bolt Spacing; 169.9MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
125929
BDI #
259077

Details
108.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCM-45M/p/259077
Your Price
$ 108.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.75
EAN
0782475653393
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SCM-45M
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCM-45M
Manufacturer Internal Number
125929
Weight / LBS
7.055
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 152.4MM Minimum Bolt Spacing; 169.9MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.772 Inch | 45 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Bolt Spacing Maximum
6.689 Inch | 169.9Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Length Thru Bore
1.752 Inch | 44.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh