

DODGE
DODGE
P2B522-ISN-100MLS
DODGE DODGE
Description
P2B522-ISN-100MLS; 071064 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 125MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 314.4MM Minimum Bolt Spacing; 356MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
071064
BDI #
247536

Details
1199.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B522-ISN-100MLS/p/247536
Your Price
$ 1,199.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
26.46
EAN
0782475325658
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22220
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
ISN 522-100MLS
Weight / LBS
116.16
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 125MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 314.4MM Minimum Bolt Spacing; 356MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bore
3.937 Inch | 100 Millimeter
Base to Center Height
4.921 Inch | 125 Millimeter
Length Thru Bore
4.724 Inch | 120 Millimeter
Bolt Spacing Minimum
12.378 Inch | 314.4Millimeter
Bolt Spacing Maximum
14.016 Inch | 356Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh