Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P3Y211N https://www.bdiexpress.com/medias/INDL-BPBXXXX-P3Y-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NjZ8aW1hZ2UvanBlZ3xhRGcyTDJneE1TODVOVGt3TVRJek9EZzROamN3TG1wd1p3fDBhMmUxMTliYjI5NGIzYWZkOWU1M2VjNjU2ZDc0NTY0NTNjNDcxNWQ1ZTFkMTA1ZmM5ZmNiNmMzNTUxMGUwMzY
576830 Pillow Block Bearings 

LINKBELT LINKBELT

P3Y211N

Description

P3Y211N PILLOW BLOCK BALL BEARING ; 11/16" SHAFT DIA

Pillow Block Bearing; 2 Bolt Pillow Block; 11/16" Bore; 1-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

10435316

BDI #
576830

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

89.27 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 89.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.581
EAN
0662327121686
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
YG211NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P3Y211N
Manufacturer Internal Number
5812168
Weight / LBS
1.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 11/16" Bore; 1-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
3.6 Inch | 91.4 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter
Length Thru Bore
1.469 Inch | 37.3 Millimeter
Actual Bolt Center to Center
3.5 Inch | 88.9Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh