https://www.bdiexpress.com/medias/INDDODPBXXXX-BAR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTh8aW1hZ2UvanBlZ3xhRGxsTDJnME5DOHhNRFF5TWpNNU16TXpPVGt6TkM5SlRrUkVUMFJRUWxoWVdGaGZRa0ZTWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MTI4Y2NmOTRlMzQ2ZWY1YmQ3MjNkNTM5NWM1YWUyMzIxYTNiYmUzYzQzYWIxYjk4OTE2NGU0ZTlkZjNjNTYxOA
https://www.bdiexpress.com/medias/INDDODPBXXXX-BAR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTh8aW1hZ2UvanBlZ3xhRGxsTDJnME5DOHhNRFF5TWpNNU16TXpPVGt6TkM5SlRrUkVUMFJRUWxoWVdGaGZRa0ZTWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MTI4Y2NmOTRlMzQ2ZWY1YmQ3MjNkNTM5NWM1YWUyMzIxYTNiYmUzYzQzYWIxYjk4OTE2NGU0ZTlkZjNjNTYxOA
DODGE
DODGE
P4B-BAR-215
DODGE DODGE
Description
P4B-BAR-215; 004081 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 2-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 8-1/2" Minimum Bolt Spacing; 9" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
004081
BDI #
238616
Details
430.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-BAR-215/p/238616
Your Price
$ 430.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.885
EAN
0782475005901
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Babbitt Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
004081
Weight / LBS
30.6
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 2-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 8-1/2" Minimum Bolt Spacing; 9" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
6 Inch | 152.4 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Maximum
9 Inch | 228.6Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Bolt Spacing Minimum
8.5 Inch | 215.9Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

