

DODGE
DODGE
P4B-S2-300L
DODGE DODGE
Description
P4B-S2-300L; 070405 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7-15/16" Minimum Bolt Spacing; 8-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
070405
BDI #
247160

Details
721.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-S2-300L/p/247160
Your Price
$ 721.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.38
EAN
0782475314881
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-300L
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-S2-300L
Manufacturer Internal Number
070405
Weight / LBS
22.91
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7-15/16" Minimum Bolt Spacing; 8-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.25 Inch | 82.55 Millimeter
Length Thru Bore
3.594 Inch | 91.288 Millimeter
Bolt Spacing Minimum
7.938 Inch | 201.625Millimeter
Bolt Spacing Maximum
8.313 Inch | 211.15Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh