Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B-S2-307RE https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BS2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTV8aW1hZ2UvanBlZ3xhRE15TDJnME1TOHhNRGMzTWpreE16ZzRNVEV4T0M5SlRrUkVUMFJRUWxoWVdGaGZVRFJDVXpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8ZWZhNGJlMzQ4NTRmZDlkOTdiZTcwYmVmMDQzYjc2NDUzMWJmZTU5Zjg0ZmZlZmZmNDFhZGJlZTJlMmFjMmZjMA
247150 Pillow Block Bearings 

DODGE DODGE

P4B-S2-307RE

Description

P4B-S2-307RE; 070389 PILLOW BLK RLR BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 9-3/8" Minimum Bolt Spacing; 10-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

070389

BDI #
247150

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

951.65 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 951.65 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
16.08
EAN
0782475306213
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-307R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-S2-307RE
Manufacturer Internal Number
070389
Weight / LBS
16.66
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 9-3/8" Minimum Bolt Spacing; 10-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
10.625 Inch | 269.875Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
4.016 Inch | 102 Millimeter
Nominal Bolt Center to Center
10.5 Inch | 266.7 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Minimum
9.375 Inch | 238.125Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh