Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PLB6855FR https://www.bdiexpress.com/medias/INDL-BPBXXXX-PLB6839FR02-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2Mjh8aW1hZ2UvanBlZ3xhRFV4TDJobU15OHhNREl3T0RjME1qY3dNekV6TkM5SlRrUk1MVUpRUWxoWVdGaGZVRXhDTmpnek9VWlNNREpmTkVKTVZGOHpNREJZTXpBd0xtcHdad3xiMGRhMzU1YjlmNzZhMzgxN2ZkYzQwZjUyZTQ4OTM2YjBjZDRmNjI2YWQzMTMwMDgyZmEyMTA5YzNhODFhMDA4
579869 Pillow Block Bearings 

LINKBELT LINKBELT

PLB6855FR

Description

PLB6855FR PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 4-1/2" BASE-CTR HGT 4 HOLE

Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

10436985

BDI #
579869

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1330.89 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,330.89 / each BDIExpress
QTY

Inventory

Total: 15

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
39.23
EAN
0662327117535
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22220LBKC3
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PLB6855FR
Manufacturer Internal Number
5811753
Weight / LBS
71
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
13.125 Inch | 333.375Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Bolt Spacing Minimum
11.625 Inch | 295.275Millimeter
Nominal Bolt Center to Center
12.3 Inch | 312.4 Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh