Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QASN18A090ST https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
778548 Pillow Block Bearings 

TIMKEN TIMKEN

QASN18A090ST

Description

QASN18A090ST PILLOW BLK SPH RLR BRG ; NON RETURNABLE CONC LOCK SINGL-COLLAR

Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 112MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 290MM Minimum Bolt Spacing; 327MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QASN18A090ST

BDI #
778548

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

973.95 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 973.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
18.614
EAN
0883450354981
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22218
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QASN18A090ST
Weight / LBS
56
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 112MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 290MM Minimum Bolt Spacing; 327MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
12.874 Inch | 327Millimeter
Base to Center Height
4.409 Inch | 112 Millimeter
Bolt Spacing Minimum
11.417 Inch | 290Millimeter
Nominal Bolt Center to Center
12.1 Inch | 307.3 Millimeter
Length Thru Bore
4.016 Inch | 102 Millimeter
Bore
3.543 Inch | 90 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh