

SKF
SKF
SAF 22220
SKF SKF
Description
SAF 22220 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 114MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 295.275MM Minimum Bolt Spacing; 333.375MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22220
BDI #
1266378

Details
992.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22220/p/1266378
Your Price
$ 992.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
27.46
EAN
7316576668432
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22220 E
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22220
Weight / LBS
59
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 114MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 295.275MM Minimum Bolt Spacing; 333.375MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
6.031 Inch | 153.187 Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter
Bolt Spacing Minimum
11.625 Inch | 295.275Millimeter
Bolt Spacing Maximum
13.125 Inch | 333.375Millimeter
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh