SEALMASTER
SEALMASTER
SP-17C
SEALMASTER SEALMASTER
Description
SP-17C PILLOW BLOCK BALL BEARING ; POR 1-1/16" BORE NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/16" Bore; 2" Base to Center Height; Set Screw Mount; Ball Bearing; 5-3/8" Minimum Bolt Spacing; 6-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
703585
BDI #
355906

Details
252.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP-17C/p/355906
Your Price
$ 252.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.27
EAN
0662461023150
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2-11C
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SP-17C
Manufacturer Internal Number
703585
Weight / LBS
5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/16" Bore; 2" Base to Center Height; Set Screw Mount; Ball Bearing; 5-3/8" Minimum Bolt Spacing; 6-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.063 Inch | 27 Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Bolt Spacing Maximum
6.125 Inch | 155.575Millimeter
Bolt Spacing Minimum
5.375 Inch | 136.525Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh