

AMI BEARINGS
AMI BEARINGS
UCP211
AMI BEARINGS AMI BEARINGS
Description
UCP211 PILLOW BLOCK BEARING ; 55MM IDX55.6MM WDX162-181MMLBH
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Set Screw Mount; Ball Bearing; 162MM Minimum Bolt Spacing; 181MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP211
BDI #
114699

Details
74.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP211/p/114699
Your Price
$ 74.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.82
EAN
0808250150953
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC211
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCP211
Weight / LBS
7.36
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Set Screw Mount; Ball Bearing; 162MM Minimum Bolt Spacing; 181MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.165 Inch | 55 Millimeter
Bolt Spacing Minimum
6.378 Inch | 162Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Bolt Spacing Maximum
7.126 Inch | 181Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh