

AMI BEARINGS
AMI BEARINGS
UCP213
AMI BEARINGS AMI BEARINGS
Description
UCP213 PILLOW BLOCK BEARING ; 65MM BORE 76.2MM BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 76.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 193MM Minimum Bolt Spacing; 214MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP213
BDI #
114707

Details
115.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP213/p/114707
Your Price
$ 115.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.532
EAN
0808250213191
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UC213
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCP213
Weight / LBS
12.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 76.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 193MM Minimum Bolt Spacing; 214MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bore
2.559 Inch | 65 Millimeter
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Bolt Spacing Minimum
7.598 Inch | 193Millimeter
Bolt Spacing Maximum
8.425 Inch | 214Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh