

LINKBELT
LINKBELT
ETPB22432E7
LINKBELT LINKBELT
Description
ETPB22432E7 ; POR MTO
Take Up Bearing Only; 2" Bore; 15/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22432E7L Insert Part; Cast Iron Housing Material
Part #
10431512
BDI #
580096

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ETPB22432E7/p/580096
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.47
EAN
0793699537741
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
B22432E7L
Housing Material
Cast Iron
Other Features
Double Row | Single Collar | Extended Inner Race | Triple Lip Contact Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ETPB22432E7
Manufacturer Internal Number
0153774
Weight / LBS
14.24
Long Description
Take Up Bearing Only; 2" Bore; 15/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22432E7L Insert Part; Cast Iron Housing Material
Bore
2 Inch | 50.8 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh