Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WSTUC 35M-TPZM https://www.bdiexpress.com/medias/INDSKFTUXXXX-WSTUC-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MzB8aW1hZ2UvanBlZ3xhRFZoTDJoaFlpOHhNREl5TXpRNE5URTVNREUzTkM5SlRrUlRTMFpVVlZoWVdGaGZWMU5VVlVOZlZGQmZNekF3ZURNd01DNXFjR2N8ZWIzYzFhZTAzM2UwZDlmOGYzZWY2MzI1NzExZmYyOGE4ZWFkNDFjZjY2OWUwNzIxZmZlNzVmMGQ4YWI3NTZiMA
24606370 Take Up Unit Bearings 

SKF SKF

WSTUC 35M-TPZM

Description

WSTUC 35M-TPZM TAKE-UP BRG UNIT ; 35MM SHAFT DIA 122MM LEN 103MM HEIGHT

Take Up Bearing Only; 35MM Bore; 12MM Slot Width; 88.8MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; YAR 207-2LPW/ZM Insert Part; Composite Housing Material

Part #

WSTUC 35M-TPZM

BDI #
24606370

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

106.99 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 106.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.68
EAN
7316577858054
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
YAR 207-2LPW/ZM
Housing Material
Composite
Other Features
Single Row | Gutter Seal and Flinger
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.skf.com
Weight / LBS
1.52119
Long Description
Take Up Bearing Only; 35MM Bore; 12MM Slot Width; 88.8MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; YAR 207-2LPW/ZM Insert Part; Composite Housing Material
Bore
1.378 Inch | 35 Millimeter
Slot Width
0.472 Inch | 12 Millimeter
Slot to Slot Distance
3.496 Inch | 88.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh