

THOMSON NYLINER
THOMSON NYLINER
12L12-F
THOMSON NYLINER THOMSON NYLINER
Description
12L12-F ; FLANGED THIN-WALL SPLIT BEARING
Sleeve Bearing; 3/4" Nominal Bore; 0.812" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 1-1/8" Flange Outside Diameter; 0.03" Flange Thickness
Part #
12L12F
BDI #
21461119

Details
2.31
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/12L12-F/p/21461119
Your Price
$ 2.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.05
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
12L12F
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 0.812" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 1-1/8" Flange Outside Diameter; 0.03" Flange Thickness
Nominal Outside Diameter
0.812 Inch | 20.625 Millimeter
Flange Outside Diameter
1.125 Inch | 28.575 Millimeter
Bore
0.751 Inch | 19.075 Millimeter
Flange Thickness
0.03 Inch | 0.762 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh