

DURALON
DURALON
701-00006-012
DURALON DURALON
Description
701-00006-012 SLEEVE BEARING ; NON-RETURNABLE STRAIGHT
Sleeve Bearing; 3/8" Nominal Bore; 0.501" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Part #
10389007
BDI #
21473898

Details
32.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/701-00006-012/p/21473898
Your Price
$ 32.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
0698210823436
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner
Material
Duralon
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
701-00006-012
Weight / LBS
0.006
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 0.501" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Nominal Bore
0.375 Inch | 9.525 Millimeter
Nominal Outside Diameter
0.501 Inch | 12.725 Millimeter
Outside Diameter
0.501 Inch | 12.725 Millimeter
Bore
0.379 Inch | 9.627 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh