

ISOSTATIC
ISOSTATIC
AM-1218-8
ISOSTATIC ISOSTATIC
Description
AM-1218-8 PLAIN BEARING ; 12MMX18MMX8MM PWDR MTL BRNZ
Sleeve Bearing; 12MM Nominal Bore; 18MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
601172
BDI #
525822

Details
1.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AM-1218-8/p/525822
Your Price
$ 1.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.007
EAN
0846802060145
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AM-1218-8
Manufacturer Internal Number
601172
Long Description
Sleeve Bearing; 12MM Nominal Bore; 18MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
0.709 Inch | 18 Millimeter
Outside Diameter
0.709 Inch | 18 Millimeter
Length Thru Bore
0.315 Inch | 8 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh