Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CJS1216 https://www.bdiexpress.com/medias/INDRBCBUSHXX-CJS-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxODV8aW1hZ2UvanBlZ3xhRE5pTDJobVl5ODVPRFV3T1RZNU9EZ3lOalUwTDBsT1JGSkNRMEpWVTBoWVdGOURTbE5mVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fGNjMmYxODNjNWYwMjFhYzMwYTViNWU1YWRmZmFlZTg3M2E3OTI0NzFiODEyZTJiOGJhMjA3MDA0MDc4NTgxNDE
797545 Sleeve Bearings 

RBC BEARINGS RBC BEARINGS

CJS1216

Description

CJS1216 FIBERGLIDE JOURNAL BEARING ; FIBERGLIDE BACKING 0.75" DIA

Sleeve Bearing; 3/4" Nominal Bore; 0.876" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Split Seam Steel Backing | Zinc Plated; Fiberglide Material

Part #

CJS1216

BDI #
797545

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.41 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.45
EAN
0637400085766
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Split Seam Steel Backing | Zinc Plated
Material
Fiberglide
Other Features
Journal Bearing | Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
637400085766
Weight / LBS
0.038
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 0.876" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Split Seam Steel Backing | Zinc Plated; Fiberglide Material
Nominal Outside Diameter
0.876 Inch | 22.25 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh