

SKF
SKF
PCM 909560 M
SKF SKF
Description
PCM 909560 M BRG BUSHING
Sleeve Bearing; 90MM Nominal Bore; 95MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Part #
PCM 909560 M
BDI #
1416897

Details
88.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCM-909560-M/p/1416897
Your Price
$ 88.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.303
EAN
7316571347820
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features
With Lubrication Hole
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
PCM 909560 M
Weight / LBS
0.66139
Long Description
Sleeve Bearing; 90MM Nominal Bore; 95MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Nominal Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter
Nominal Outside Diameter
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh