Page 1 of 30

Next

Compare
GEZ 104 ES

COMPARE

GEZ 104 ES

Description
GEZ 104 ES SPHERICAL PLAIN BRG ; 1-1/4" BORE 15/16" HOUSING WID 2" OD

SKF

Part # GEZ 104 ES

BDI # 1418387

Features

Enclosure: Open
Housing Width - Millimeter: 23.8
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 45.68 / each QTY
GEZ 100 ES

COMPARE

GEZ 100 ES

Description
GEZ 100 ES SPHERICAL PLAIN BRG ; 1" BORE 3/4" HOUSING WID 1-5/8" OD

SKF

Part # GEZ 100 ES

BDI # 1418257

Features

Enclosure: Open
Housing Width - Millimeter: 19.05
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 33.31 / each QTY
10SF16

COMPARE

10SF16

Description
10SF16 SPHERICAL PLAIN BEARING ; 1IN ID X 1.625IN OD

TIMKEN

Part # 10SF16

BDI # 1309993

Features

Enclosure: Open
Housing Width - Millimeter: 19.05
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 32.24 / each QTY
GEZ 112 ES

COMPARE

GEZ 112 ES

Description
GEZ 112 ES SPHERICAL PLAIN BEARING ; 1.7500"X2.8125"X38.89MM NO SEAL CS

SKF

Part # GEZ 112 ES

BDI # 1418391

Features

Enclosure: Open
Housing Width - Millimeter: 33.325
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 79.40 / each QTY
GEG 32 ES

COMPARE

GEG 32 ES

Description
GEG 32 ES SPHERICAL PLAIN BRG ; 32MM BORE 18MM HOUSING WID 52MM OD

SKF

Part # GEG 32 ES

BDI # 1419948

Features

Enclosure: Open
Housing Width - Millimeter: 18
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 80.13 / each QTY