AURORA BEARING
AURORA BEARING
CW-M8
AURORA BEARING AURORA BEARING
Description
CW-M8 FEMALE ROD END BEARING ; RIGHT HAND ROD END
Rod End Bearing; 8MM Bore; 8MM Housing Width; Female; M8 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 12MM Ball Width; Not Relubricatable; Open Enclosure
Part #
CW-M8
BDI #
21430378

Details
7.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CW-M8/p/21430378
Your Price
$ 7.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.04
EAN
0190029023194
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M8 X 1.25
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Weight / LBS
0.08818
Long Description
Rod End Bearing; 8MM Bore; 8MM Housing Width; Female; M8 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 12MM Ball Width; Not Relubricatable; Open Enclosure
Bore
0.315 Inch | 8 Millimeter
Ball Width
0.472 Inch | 12 Millimeter
Housing Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh