Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SFG10 https://www.bdiexpress.com/medias/INDHEIBRGXXX-SPPL-RE-SFG-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NjV8aW1hZ2UvanBlZ3xhR1E1TDJnM01TODVOek00TmpBNE9UTTBPVFF5TG1wd1p3fDM5ODFlYzdkNTRjOGFkOTkzNTNmMWJmMGJhYjM4Y2VkMDM0NDAxYmM2Y2ZiZjU5MzlkZTdjMGY1YmZkZmRjMmU
18254106 Spherical Plain Bearings - Rod Ends 

HEIM HEIM

SFG10

Description

SFG10 ROD END BEARING ; METRIC PRECISION 4-PIECE METAL TO METAL

Rod End Bearing; 10MM Bore; 10.5MM Housing Width; Female; M10 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Brass Liner; 14MM Ball Width; Relubricatable; Open Enclosure

Part #

SFG10

BDI #
18254106

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

83.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 83.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.45
EAN
0637400169763
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M10 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Brass
Relubricatable
Yes
Enclosure
Open
Other Features
4 Piece | Precision | Chrome Plated Ball
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.15432
Long Description
Rod End Bearing; 10MM Bore; 10.5MM Housing Width; Female; M10 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Brass Liner; 14MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.413 Inch | 10.5 Millimeter
Bore
0.394 Inch | 10 Millimeter
Ball Width
0.551 Inch | 14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh