HEIM
HEIM
SFG2045
HEIM HEIM
Description
SFG2045 ROD END BEARING ; METRIC PRECISION 4-PIECE METAL TO METAL
Rod End Bearing; 20MM Bore; 18MM Housing Width; Female; M20 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Stainless Steel Ball; Brass Liner; 25MM Ball Width; Relubricatable; Open Enclosure
Part #
SFG2045
BDI #
18253952

Details
573.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SFG2045/p/18253952
Your Price
$ 573.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.45
EAN
0637400280901
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M20 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Stainless Steel
Material - Liner
Brass
Relubricatable
Yes
Enclosure
Open
Other Features
4 Piece | Precision
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.81571
Long Description
Rod End Bearing; 20MM Bore; 18MM Housing Width; Female; M20 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Stainless Steel Ball; Brass Liner; 25MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.709 Inch | 18 Millimeter
Bore
0.787 Inch | 20 Millimeter
Ball Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh