Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NU208 MC3 https://www.bdiexpress.com/medias/INDNCHBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NTd8aW1hZ2UvanBlZ3xhREk0TDJobE5DOHhNRFEzT1RJMU5ERTNOVGMzTkM5SlRrUk9RMGhDVWtkWVdGaGZRMUl4WDBKU1gxQk1NbEpDWHpNd01IZ3pNREF1YW5Cbnw1ODZhMzdmMjc2MjkyZmZjYWJlOGQ0MzM5MjI4ZDkxOTUwMTU3OTVhN2VmMjdiNmFiMzdmMjIzZmY2OGM2NjY4
665595 Cylindrical Roller Bearings 

NACHI NACHI

NU208 MC3

Description

NU208 MC3 CYLINDRICAL ROLLER BEARING ; 40MM BORE 80MM OD 18 WID

Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Outside Diameter; 18MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NU208MC3

BDI #
665595

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

52.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 52.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.367
EAN
4991893393804
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
Manufacturer Item Number
NU208 M C3
Weight / LBS
0.81
Long Description
Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Outside Diameter; 18MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh