https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MTJ8aW1hZ2UvanBlZ3xhR0V5TDJoak1pODVPRE0wTlRJMU5qSXlNekF5TDBsT1JGaFlXRUpTUjFoWVdGOU9VakZmVDBGVFUxbGZNbEpDWDBaTVh6TXdNSGd6TURBdWFuQm58NWU2MDQyN2EzOWJlNjI5NDEwYTY0NGJhOWMxMmQzMWIwYTViZWMwMDU1YWUxNzgwOGFlMTE0MmRkNjI0NDFiMw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MTJ8aW1hZ2UvanBlZ3xhR0V5TDJoak1pODVPRE0wTlRJMU5qSXlNekF5TDBsT1JGaFlXRUpTUjFoWVdGOU9VakZmVDBGVFUxbGZNbEpDWDBaTVh6TXdNSGd6TURBdWFuQm58NWU2MDQyN2EzOWJlNjI5NDEwYTY0NGJhOWMxMmQzMWIwYTViZWMwMDU1YWUxNzgwOGFlMTE0MmRkNjI0NDFiMw
BDI APPROVED BEARING
BDI APPROVED BEARING
942/20
BDI APPROVED BEARING BDI APPROVED BEARING
Description
BDI APPROVED BEARING 942/20
Needle Bearing Roller Assembly with Outer Ring; 20MM Bore; 26MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
942/20
BDI #
1473486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/942-20/p/1473486
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.03
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Weight / LBS
0.062
Long Description
Needle Bearing Roller Assembly with Outer Ring; 20MM Bore; 26MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
1.024 Inch | 26 Millimeter
Width
0.787 Inch | 20 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


