https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxOXxpbWFnZS9qcGVnfGFETmxMMmhsTmk4eE1EYzNNRE0zTlRJeE16QTROaTlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMEZUVTFsZlUxUk1Yek13TUhnek1EQXVhbkJufGI2MjA2NDgyZGJiZDQxOGI0YmQ5N2FiMWNmYjM5ZTU0MmU5MDU2NWYyZGI0MGE3YmVhYTc3Njg5MDA5ZDdlYTI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxOXxpbWFnZS9qcGVnfGFETmxMMmhsTmk4eE1EYzNNRE0zTlRJeE16QTROaTlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMEZUVTFsZlUxUk1Yek13TUhnek1EQXVhbkJufGI2MjA2NDgyZGJiZDQxOGI0YmQ5N2FiMWNmYjM5ZTU0MmU5MDU2NWYyZGI0MGE3YmVhYTc3Njg5MDA5ZDdlYTI
NTN
NTN
K16X20X10
NTN NTN
Description
K16X20X10 NEEDLE ROLLER BEARING ; 16MM ID 20MM OD 9.8MM W
Needle Bearing Roller Assembly; 16MM Bore; 20MM Outside Diameter; 10MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K16X20X10
BDI #
1221072
Details
4.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K16X20X10/p/1221072
Your Price
$ 4.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.006
EAN
4547359092516
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage | Radial Roller
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.013
Long Description
Needle Bearing Roller Assembly; 16MM Bore; 20MM Outside Diameter; 10MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Outside Diameter
0.787 Inch | 20 Millimeter
Width
0.394 Inch | 10 Millimeter
Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

