IKO
IKO
LRT859526
IKO IKO
Description
LRT859526 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 85MM Bore; 95MM Outside Diameter; 26MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT859526
BDI #
515762

Details
48.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT859526/p/515762
Your Price
$ 48.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.279
EAN
4549557041631
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT859526
Weight / LBS
0.617
Long Description
Needle Bearing Inner Ring; 85MM Bore; 95MM Outside Diameter; 26MM Width; No Self Aligning; No Separable; No Relubricatable
Width
1.024 Inch | 26 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh