Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22224EXQKW33 C3 https://www.bdiexpress.com/medias/INDNCHXXXXXX-SRB-EXQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MzZ8aW1hZ2UvanBlZ3xhRGcxTDJnM01pOHhNRFEzT1RFd01USTBOelV4T0M5SlRrUk9RMGhZV0ZoWVdGaGZVMUpDWDBWWVVWOHpNREI0TXpBd0xtcHdad3w5MzkxZjM5MjgyNjZmZGE2OGZjOTlkODRlMWQwOTMyM2IwMTJkOTZmZTYzODAyNzcwOTcwOTAzMTM1MDM3ODEz
21991842 Spherical Roller Bearings 

NACHI NACHI

22224EXQKW33 C3

Description

22224EXQKW33 C3 SPHERICAL ROLLER BEARING ; 120MM IDX215MM ODX58MM W

Spherical Roller Bearing; 120MM Tapered Bore; 215MM Outside Diameter; 58MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

22224EXQW33KC3

BDI #
21991842

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
10.587
EAN
4991893497878
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3124 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
Weight / LBS
23.37
Long Description
Spherical Roller Bearing; 120MM Tapered Bore; 215MM Outside Diameter; 58MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW3124 H3124 HA3124 HE3124 (Specify bore) Inch | H3124 (Specify bore) Millimeter
Bore
4.724 Inch | 120 Millimeter
Width
2.283 Inch | 58 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh