23152 CC3/W33 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwOTF8aW1hZ2UvanBlZ3xhRFZpTDJnNE5pOHhNRGMyT1RJd016UXlPVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gxTlVURjlTVEY4ek1EQjRNekF3TG1wd1p3fDlmNmZkNmE0NzI3NTI2OWFkMWRiZmE3ODViYWRjZjk3ZDgxMDk3NWQzMGU0MTQ2MDllMzgxNjdmMjk5ZGJmNWE
20839174 Spherical Roller Bearings 

BDI APPROVED BEARING BDI APPROVED BEARING

23152 CC3/W33

Description

23152 CC3/W33 ; SPHERICAL ROLLER BEARING

Spherical Roller Bearing; 260MM Bore; 440MM Outside Diameter; 144MM Wid; Shaft Mount

Part #

23152 CC3/W33

BDI #
20839174

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
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
BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.023
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Product Detail
Spherical Roller Bearing
Product Specification
260MM Bore; 440MM Outside Diameter; 144MM Width; Shaft Mount
Long Description
Spherical Roller Bearing; 260MM Bore; 440MM Outside Diameter; 144MM Wid; Shaft Mount