EBC
EBC
23220CA/W33C3
EBC EBC
Description
23220CA/W33C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 100MM Straight Bore; 180MM Outside Diameter; 60.3MM Width; C3-Loose Clearance; Shaft Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
Part #
23220CA/W33C3
BDI #
25154697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23220CA-W33C3/p/25154697
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Product Detail
Spherical Roller Bearing
Product Specification
100MM Straight Bore; 180MM Outside Diameter; 60.3MM Width; C3-Loose Clearance; Shaft Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
Long Description
Spherical Roller Bearing; 100MM Straight Bore; 180MM Outside Diameter; 60.3MM Width; C3-Loose Clearance; Shaft Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
