https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MnxpbWFnZS9qcGVnfGFERmpMMmhtWmk4eE1EYzJPVGc0T0RVd09UazRNaTlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDBKU1UxOVNURjh6TURCNE16QXdMbXB3Wnd8NTc3MGVkMWEwNTRkZjhiOTUzOGM4NjdmNWUxYWE0MWE0YTZkZTg5YzUxZTlmYmQyMjc0MTE4ODk2Y2FkZTlhZg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MnxpbWFnZS9qcGVnfGFERmpMMmhtWmk4eE1EYzJPVGc0T0RVd09UazRNaTlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDBKU1UxOVNURjh6TURCNE16QXdMbXB3Wnd8NTc3MGVkMWEwNTRkZjhiOTUzOGM4NjdmNWUxYWE0MWE0YTZkZTg5YzUxZTlmYmQyMjc0MTE4ODk2Y2FkZTlhZg
NTN
NTN
23230EMD1
NTN NTN
Description
NTN 23230EMD1
Spherical Roller Bearing; 150MM Straight Bore; 270MM Outside Diameter; 96MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23230EMD1
BDI #
23948962
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23230EMD1/p/23948962
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
53.1
Long Description
Spherical Roller Bearing; 150MM Straight Bore; 270MM Outside Diameter; 96MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
3.78 Inch | 96 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Bore
5.906 Inch | 150 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

