

NSK
NSK
30303J
NSK NSK
Description
30303J TAPERED ROLLER BEARING ; 17MM BOREX47MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30303; 17MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row
Part #
30303J
BDI #
1185396

Details
19.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30303J/p/1185396
Your Price
$ 19.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.129
EAN
0029176022128
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30303
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
30303J
Weight / LBS
0.295
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30303; 17MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.669 Inch | 17 Millimeter
Assembly Width
0.6 Inch | 15.25 Millimeter