

NSK
NSK
30305J
NSK NSK
Description
30305J TAPERED ROLLER BEARING ; 25MM BOREX62MM ODX18.25MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30305; 25MM Bore; 62MM Outside Diameter; 18.25MM Width; Single Row
Part #
30305J
BDI #
1412690

Details
21.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30305J/p/1412690
Your Price
$ 21.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.262
EAN
0029176000980
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30305
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
30305J
Weight / LBS
0.595
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30305; 25MM Bore; 62MM Outside Diameter; 18.25MM Width; Single Row
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
0.984 Inch | 25 Millimeter
Assembly Width
0.719 Inch | 18.25 Millimeter