

TIMKEN
TIMKEN
33115-90KA6
TIMKEN TIMKEN
Description
33115-90KA6 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33115; 75MM Bore; 125MM Outside Diameter; 37MM Width; Single Row
Part #
33115-90KA6
BDI #
1337043

Details
361.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33115-90KA6/p/1337043
Your Price
$ 361.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.634
EAN
0053893777597
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33115
Assembly Number
90KA6
Assembly Components
X33115 (1) | Y33115 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.88013
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33115; 75MM Bore; 125MM Outside Diameter; 37MM Width; Single Row
Assembly Width
1.457 Inch | 37 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.953 Inch | 75 Millimeter