

NTN
NTN
4T-30206
NTN NTN
Description
30206 TAPERED RLR BRG ; 30MMX62MMX17.25MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30206; 30MM Bore; 62MM Outside Diameter; 17.25MM Width; Single Row
Part #
30206
BDI #
17142391

Details
19.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-30206/p/17142391
Your Price
$ 19.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.241
EAN
4547359003185
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30206
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.53131
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30206; 30MM Bore; 62MM Outside Diameter; 17.25MM Width; Single Row
Assembly Width
0.679 Inch | 17.25 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter