

NACHI
NACHI
E32307J
NACHI NACHI
Description
E32307J TAPERED ROLLER BEARING ; 35MM BORE 80MM OD 31MM CONE WD 25MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32307; 35MM Bore; 80MM Outside Diameter; 32.75MM Width; Single Row
Part #
E32307J
BDI #
17166428

Details
30.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/E32307J/p/17166428
Your Price
$ 30.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.775
EAN
4991893560732
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32307
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nachiamerica.com
Weight / LBS
1.6711
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32307; 35MM Bore; 80MM Outside Diameter; 32.75MM Width; Single Row
Outside Diameter
3.15 Inch | 80 Millimeter
Assembly Width
1.289 Inch | 32.75 Millimeter
Bore
1.378 Inch | 35 Millimeter