

TIMKEN
TIMKEN
3197-2
TIMKEN TIMKEN
Description
3197-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Bearing Cone; 3197 Basic Number; Standard Precision; 1-5/16" Bore; 1.181" Width; Single Row of Roller
Part #
3197-2
BDI #
1336794

Details
126.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3197-2/p/1336794
Your Price
$ 126.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.34
EAN
0053893124834
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3197
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3197-2
Long Description
Bearing Cone; 3197 Basic Number; Standard Precision; 1-5/16" Bore; 1.181" Width; Single Row of Roller
Width
1.181 Inch | 29.997 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh