NTN
NTN
4T-L217810
NTN NTN
Description
L217810 TAPERED RLR BRG CUP ; SGL 4.875"X0.6563" STL
Bearing Cup; L217810 Basic Number; Standard Precision; 4-7/8" Outside Diameter; 21/32" Width; Single Row of Roller
Part #
L217810
BDI #
17142085

Details
66.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-L217810/p/17142085
Your Price
$ 66.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.234
EAN
4547359482966
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L217810
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; L217810 Basic Number; Standard Precision; 4-7/8" Outside Diameter; 21/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh