

TIMKEN
TIMKEN
NA938-2
TIMKEN TIMKEN
Description
NA938-2 TAPERED ROLLER BEARING CONE ; 4-1/2" BORE
Bearing Cone; NA938 Basic Number; Standard Precision; 4-1/2" Bore; 2-13/16" Width; Single Row of Roller
Part #
NA938-2
BDI #
1367735

Details
681.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA938-2/p/1367735
Your Price
$ 681.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.58
EAN
0053893101538
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA938
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA938-2
Long Description
Bearing Cone; NA938 Basic Number; Standard Precision; 4-1/2" Bore; 2-13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.813 Inch | 71.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh