

INA
INA
81115-TV
INA INA
Description
81115-TV CYLINDRICAL ROLLER BEARING ; 75MM X 100MM X 19MM
Thrust Roller Cylindrical Bearing; 75MM Bore 1; 77MM Bore 2; 100MM Outside Diameter; 19MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81115-TV
BDI #
1172186

Details
222.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81115-TV/p/1172186
Your Price
$ 222.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.37
EAN
4012802030846
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
81115TN
Weight / LBS
0.867
Long Description
Thrust Roller Cylindrical Bearing; 75MM Bore 1; 77MM Bore 2; 100MM Outside Diameter; 19MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
0.748 Inch | 19 Millimeter
Bore 2
3.031 Inch | 77 Millimeter
Bore 1
2.953 Inch | 75 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh