https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K8000-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4OTZ8aW1hZ2UvanBlZ3xhR0pqTDJoaE15OHhNREkwTkRnek16QTRNelF5TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZTemd3TURCZlVFRk5SRjh6TURCNE16QXdMbXB3Wnd8MjdkZjMyNmNiNTBlMmYwZjQ4ZTBkMzVhNjNlNWZmNWU4MWRhNGZlYTdlMDg5ZjA2MWJiNTgwOWMxMzg5NDNmNA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K8000-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4OTZ8aW1hZ2UvanBlZ3xhR0pqTDJoaE15OHhNREkwTkRnek16QTRNelF5TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZTemd3TURCZlVFRk5SRjh6TURCNE16QXdMbXB3Wnd8MjdkZjMyNmNiNTBlMmYwZjQ4ZTBkMzVhNjNlNWZmNWU4MWRhNGZlYTdlMDg5ZjA2MWJiNTgwOWMxMzg5NDNmNA
INA
INA
K81107-TV-A/0-8
INA INA
Description
K81107-TV-A/0-8 CYL RLR AND CAGE ASSY ; 35MM X 52MM X 5MM
Thrust Cylindrical Roller Assembly; 35MM Bore 1; 35MM Bore 2; 52MM Outside Diameter; 5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
K81107-TV-A/0-8
BDI #
1411747
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K81107-TV-A-0-8/p/1411747
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.018
EAN
4054369218152
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
K81107TN
Weight / LBS
0.042
Long Description
Thrust Cylindrical Roller Assembly; 35MM Bore 1; 35MM Bore 2; 52MM Outside Diameter; 5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.197 Inch | 5 Millimeter
Bore 1
1.378 Inch | 35 Millimeter
Bore 2
1.378 Inch | 35 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

